Motion
9SGG516F
5/16-24" Stainless Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #19668134
MFR #9SGG516F
List Price$65.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24" Stainless Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #19668134
MFR #9SGG516F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.21/each for your price

Overview

Mfr description
9SGG516F 5/16-24 GRIP & GO HANDLE

Specifications

  • Country of Origin
    USA
  • Height
    1.0000 in
  • Length
    5.634
  • Material
    Stainless Steel
  • Outside Diameter
    1.0000 in
  • Series
    Solution
  • UPC_NO
    662786027611
  • Weight
    0.83 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text