Motion
WC2L200
2" Steel Wrenching Collars Two-Piece Split Clamp-Type Inch Sizes
Mi Item #19668141
MFR #WC2L200
Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel Wrenching Collars Two-Piece Split Clamp-Type Inch Sizes
Mi Item #19668141
MFR #WC2L200

Mfr description
WC2L200 2IN STEEL WRENCHING SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.74/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.78 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786028090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)