Motion
WC2LM010
10mm Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668147
MFR #WC2LM010
List Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668147
MFR #WC2LM010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.74/each for your price

Overview

Mfr description
WC2LM010 10MM STEEL MM 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3 x .5 x 10 mm
  • Weight
    0.04 lb
  • UPC_NO
    662786043673
  • Screw Length
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text