Motion
WC2LM050
50mm Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668158
MFR #WC2LM050
List Price$49.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668158
MFR #WC2LM050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.40/each for your price

Overview

Mfr description
WC2LM050 50MM STEEL MM 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.78 lb
  • UPC_NO
    662786043802
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text