Motion
WC2SM010
10mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668161
MFR #WC2SM010
List Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668161
MFR #WC2SM010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.41/each for your price

Overview

Mfr description
WC2SM010 10MM SS MM 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M3 x .5 x 10 mm
  • Weight
    0.04 lb
  • UPC_NO
    662786043857
  • Screw Length
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text