Motion
WC2SM014
14mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668163
MFR #WC2SM014
List Price$55.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668163
MFR #WC2SM014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.47/each for your price

Overview

Mfr description
WC2SM014 14MM SS MM 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M4 x .7 x 16 mm
  • Weight
    0.08 lb
  • UPC_NO
    662786043871
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought