Motion
WC2SM030
30mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668167
MFR #WC2SM030
List Price$87.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19668167
MFR #WC2SM030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.57/each for your price

Overview

Mfr description
WC2SM030 30MM SS MM 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    30 mm
  • Outside Diameter
    54 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.34 lb
  • UPC_NO
    662786043949
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text