Motion
WC2SM040
40mm Stainless Steel Metric Two-Piece Split Wrenching Collars
Mi Item #19668168
MFR #WC2SM040
Price$74.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm Stainless Steel Metric Two-Piece Split Wrenching Collars
Mi Item #19668168
MFR #WC2SM040

Mfr description
WC2SM040 40MM SS MM 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.31/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    60 mm
  • Screw Length
    18 mm
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.33 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786043963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)