Motion
RMT2L008
1/2" Steel Rail Stops Two-Piece Clamp-Type
MI ITEM #19668170
MFR #RMT2L008
List Price$71.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Rail Stops Two-Piece Clamp-Type
MI ITEM #19668170
MFR #RMT2L008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.06/each for your price

Overview

Mfr description
RMT2L008 1/2IN STEEL RAIL STOPS 2PC

Specifications

  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Screw Type / Material
    Socket Head Cap Screw
  • Screw Length
    0.7500 in
  • Series
    Solution
  • Weight
    0.37 lb
  • Bore Diameter
    0.5000 in
  • UPC_NO
    662786029226
  • Material
    Steel
  • Screw Size
    1/4-28 x 3/4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text