Motion
RMT2L010
5/8" Steel Rail Stops Two-Piece Clamp-Type
MI ITEM #19668171
MFR #RMT2L010
List Price$99.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Rail Stops Two-Piece Clamp-Type
MI ITEM #19668171
MFR #RMT2L010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.29/each for your price

Overview

Mfr description
RMT2L010 5/8IN STEEL RAIL STOPS 2PC

Specifications

  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Screw Type / Material
    Socket Head Cap Screw
  • Screw Length
    0.7500 in
  • Series
    Solution
  • Weight
    0.42 lb
  • Bore Diameter
    0.6250 in
  • UPC_NO
    662786029233
  • Material
    Steel
  • Screw Size
    1/4-28 x 3/4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought