Motion
32S111PC
1-2/3" Stainless Steel Pipe Collars Two-Piece Split Clamp-Type
MI ITEM #19668180
MFR #32S111PC
Price$50.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-2/3" Stainless Steel Pipe Collars Two-Piece Split Clamp-Type
MI ITEM #19668180
MFR #32S111PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.73/each

Specifications

Dimensions

  • Bore Diameter
    1.6667 in
  • Outside Diameter
    2.5000 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.34 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786029905

Overview

Mfr description
32S111PC 1-2/3IN SS PIPE SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought