Motion
1L106AMK
1-3/8" Steel Accu-Mount™ Collars One-Piece Clamp Type
Mi Item #19668187
MFR #1L106AMK
Price$197.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Accu-Mount™ Collars One-Piece Clamp Type
Mi Item #19668187
MFR #1L106AMK

Mfr description
1L106AMK 1-3/8IN STEEL ACCU-MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.56/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Keyway Size
    0.3130 in
  • Outside Diameter
    2.3750 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.74 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786030116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)