Motion
1L004AFX
1/4" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668204
MFR #1L004AFX
List Price$82.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668204
MFR #1L004AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.63/each for your price

Overview

Mfr description
1L004AFX 1/4IN STEEL ACCU-FLANGE

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Steel
  • Bore Diameter
    0.2500 in
  • Finish
    Black Oxide
  • Outside Diameter
    1.4800 in
  • Screw Length
    0.2440 in
  • Screw Material
    Alloy Steel
  • Screw Size
    4-40
  • Screw Thread Size
    4-40
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030666
  • Weight
    0.15 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought