Motion
1L106AFXK
1-3/8" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668206
MFR #1L106AFXK
Price$159.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668206
MFR #1L106AFXK

Mfr description
1L106AFXK 1-3/8IN STEEL ACCU-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.84/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Keyway Size
    0.3125 in
  • Outside Diameter
    3.6050 in
  • Screw Length
    0.7130 in
  • Screw Size
    1/4-28
  • Weight
    1.37 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)