Motion
1L115AFXK
1-15/16" Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #19668207
MFR #1L115AFXK
Price$328.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #19668207
MFR #1L115AFXK

Mfr description
1L115AFXK 1-15/16IN STEEL ACCU-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.04/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Keyway Size
    0.5000 in
  • Outside Diameter
    4.7300 in
  • Screw Length
    0.9750 in
  • Screw Size
    5/16-24
  • Weight
    2.84 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)