Motion
1L204AFXK
2-1/4" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668209
MFR #1L204AFXK
List Price$350.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668209
MFR #1L204AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.65/each for your price

Overview

Mfr description
1L204AFXK 2-1/4IN STEEL ACCU-FLANGE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.2500 in
  • Outside Diameter
    4.9800 in
  • Material
    Steel
  • Keyway Size
    0.5000 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24
  • Weight
    3.03 lb
  • Package Qty
    1
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030802
  • Screw Length
    1.0500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought