Motion
1L207AFXK
2-7/16" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668210
MFR #1L207AFXK
Price$394.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/16" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668210
MFR #1L207AFXK

Mfr description
1L207AFXK 2-7/16IN STEEL ACCU-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.62/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Weight
    4.54 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Flange-Mount Housings
  • Series
    Solution
  • UPC_NO
    662786030819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)