Motion
1S006AFXK
3/8" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668211
MFR #1S006AFXK
List Price$122.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668211
MFR #1S006AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.44/each for your price

Overview

Mfr description
1S006AFXK 3/8IN SS ACCU-FLANGE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.7300 in
  • Material
    Stainless Steel
  • Keyway Size
    0.0938 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    6-32
  • Weight
    0.22 lb
  • Package Qty
    1
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030857
  • Screw Length
    0.3190 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text