Motion
1S102AFXK
1-1/8" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668212
MFR #1S102AFXK
List Price$228.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668212
MFR #1S102AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.13/each for your price

Overview

Mfr description
1S102AFXK 1-1/8IN SS ACCU-FLANGE

Specifications

  • Bore Diameter
    1.1250 in
  • Outside Diameter
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • Product Type
    Concentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text