Motion
1S115AFXK
1-15/16" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #19668213
MFR #1S115AFXK
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #19668213
MFR #1S115AFXK

Mfr description
1S115AFXK 1-15/16IN SS ACCU-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter  
    4.7300 in

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Concentric Collars
  • Series
    Solution
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)