Overview
Mfr description
1S203AFXK 2-3/16IN SS ACCU-FLANGE
Specifications
- Bore Diameter2.1875 in
- Country of OriginUSA
- SeriesSolution
- UPC_NO662786030970
- MaterialStainless Steel
- Weight3.09 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data