Specifications
Dimensions
- Bore Diameter2.2500 in
- Weight3.03 lb
Details
- Country of OriginUSA
- MaterialStainless Steel
- Product TypeFlange-Mount Housings
- SeriesSolution
- UPC_NO662786030987
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)