Overview
Mfr description
1S207AFXK 2-7/16IN SS ACCU-FLANGE
Specifications
- Bore Diameter2.4375 in
- Country of OriginUSA
- SeriesSolution
- UPC_NO662786030994
- MaterialStainless Steel
- Weight4.54 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data