Motion
1S208AFXK
2-1/2" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668217
MFR #1S208AFXK
List Price$867.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668217
MFR #1S208AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$867.97/each for your price

Overview

Mfr description
1S208AFXK 2-1/2IN SS ACCU-FLANGE

Specifications

  • Bore Diameter
    2.5000 in
  • Outside Diameter
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • Product Type
    Concentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text