Motion
1A004AFX
1/4" Aluminum Accu-Flange™ Shaft Mounting Collars
Mi Item #19668219
MFR #1A004AFX
Price$85.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Aluminum Accu-Flange™ Shaft Mounting Collars
Mi Item #19668219
MFR #1A004AFX

Mfr description
1A004AFX 1/4IN ALUM ACCU-FLANGE MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.38/each

Specifications

Dimensions

  • Outside Diameter
    1.4800 in
  • Screw Length
    0.2440 in
  • Screw Size
    4-40
  • Weight
    0.05 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Series
    Solution
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786031021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)