Motion
1A006AFXK
3/8" Aluminum Accu-Flange™ Shaft Mounting Collars
Mi Item #19668220
MFR #1A006AFXK
Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Aluminum Accu-Flange™ Shaft Mounting Collars
Mi Item #19668220
MFR #1A006AFXK

Mfr description
1A006AFXK 3/8IN ALUM ACCU-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.90/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Keyway Size
    0.0938 in
  • Outside Diameter
    1.7300 in
  • Screw Length
    0.3190 in
  • Screw Size
    6-32
  • Screw Thread Size
    6-32
  • Weight
    0.08 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Screw Material
    Alloy Steel
  • Series
    Solution
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786031038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)