Motion
1A008AFXK
1/2" Aluminum Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668221
MFR #1A008AFXK
List Price$100.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Aluminum Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668221
MFR #1A008AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.07/each for your price

Overview

Mfr description
1A008AFXK 1/2IN ALUM ACCU-FLANGE

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Aluminum
  • Bore Diameter
    0.5000 in
  • Keyway Size
    0.1250 in
  • Outside Diameter
    2.2300 in
  • Screw Length
    0.3750 in
  • Screw Material
    Alloy Steel
  • Screw Size
    8-32
  • Screw Thread Size
    8-32
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786031045
  • Weight
    0.14 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text