Specifications
Dimensions
- Bore Diameter1.7500 in
- Weight0.97 lb
Details
- Country of OriginUSA
- MaterialAluminum
- Product TypeFlange-Mount Housings
- SeriesSolution
- UPC_NO662786031120
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)