Overview
Mfr description
1A204AFXK 2-1/4IN ALUM ACCU-FLANGE
Specifications
- Bore Diameter2.2500 in
- Country of OriginUSA
- SeriesSolution
- UPC_NO662786031168
- MaterialAluminum
- Weight1.15 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data