Overview
Mfr description
1A207AFXK 2-7/16IN ALUM ACCU-FLANGE
Specifications
- Bore Diameter2.4375 in
- Country of OriginUSA
- SeriesSolution
- UPC_NO662786031175
- MaterialAluminum
- Weight1.86 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data