Overview
Mfr description
1A208AFXK 2-1/2IN ALUM ACCU-FLANGE
Specifications
- Bore Diameter2.5000 in
- Country of OriginUSA
- SeriesSolution
- UPC_NO662786031182
- MaterialAluminum
- Weight1.77 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data