Motion
WP2L101H
1-1/15" Steel Wrenching Collars Hinge Type Pipe Sizes
Mi Item #19668235
MFR #WP2L101H
Price$93.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/15" Steel Wrenching Collars Hinge Type Pipe Sizes
Mi Item #19668235
MFR #WP2L101H

Mfr description
WP2L101H 1-1/15IN STEEL WRENCHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.01/each

Specifications

Dimensions

  • Bore Diameter
    1.0667 in
  • Outside Diameter
    2.0000 in
  • Pipe Size
    0.7500 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.19 lb

Details

  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Material
    Steel
  • Minimum Order Quantity
    1
  • Series
    Solution
  • Style
    Low Profile
  • UPC_NO
    662786032080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)