Motion
WP2L105H
1-1/3" Steel Wrenching Collars Hinge Type Pipe Sizes
MI ITEM #19668236
MFR #WP2L105H
Price$100.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/3" Steel Wrenching Collars Hinge Type Pipe Sizes
MI ITEM #19668236
MFR #WP2L105H

Mfr description
WP2L105H 1-1/3IN STEEL WRENCHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.57/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in

Details

  • Material
    Steel
  • Style
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)