Motion
WP2L114H
1-11/12" Steel Wrenching Collars Hinge Type Pipe Sizes
MI ITEM #19668238
MFR #WP2L114H
List Price$103.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11/12" Steel Wrenching Collars Hinge Type Pipe Sizes
MI ITEM #19668238
MFR #WP2L114H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.23/each for your price

Overview

Mfr description
WP2L114H 1-11/12IN STEEL WRENCHING

Specifications

  • Material
    Steel
  • Weight
    0.80 lb
  • Screw Size
    5/16-24 x 1
  • Outside Diameter
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought