Motion
8MW114
1-7/8" Steel Weldable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668246
MFR #8MW114
List Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Steel Weldable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668246
MFR #8MW114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.75/each for your price

Overview

Mfr description
8MW114 1-7/8IN STEEL WELDABLE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.8750 in
  • Outside Diameter
    3.0000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.76 lb
  • UPC_NO
    662786042485
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text