Motion
1L006MXR
3/8" Steel Flanged Shaft Mounts
MI ITEM #19668247
MFR #1L006MXR
List Price$89.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Steel Flanged Shaft Mounts
MI ITEM #19668247
MFR #1L006MXR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.71/each for your price

Overview

Mfr description
1L006MXR 3/8IN SHAFT SUPPORT CLAMP TYPE

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Steel
  • UPC_NO
    662786032332
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.6250 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.23 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text