Motion
FC1S300
3" Stainless Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19668254
MFR #FC1S300
List Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Stainless Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19668254
MFR #FC1S300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.75/each for your price

Overview

Mfr description
FC1S300 3IN SS FACE MOUNTING SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.2500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Cap Screw
    1/4
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    1.63 lb
  • Package Qty
    1
  • UPC_NO
    662786032660
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text