Motion
WC2S012
3/4" Stainless Steel Wrenching Collars Two-Piece Split Clamp-Type Inch Sizes
MI ITEM #19668258
MFR #WC2S012
List Price$47.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stainless Steel Wrenching Collars Two-Piece Split Clamp-Type Inch Sizes
MI ITEM #19668258
MFR #WC2S012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.66/each for your price

Overview

Mfr description
WC2S012 3/4IN SS WRENCHING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.15 lb
  • Package Qty
    1
  • UPC_NO
    662786032714
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text