Motion
8L008KP11
1/2" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19668281
MFR #8L008KP11
List Price$28.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19668281
MFR #8L008KP11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.52/each for your price

Overview

Mfr description
8L008KP11 1/2IN STEEL, CHROME-PLATED 2PC

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Material
    Steel
  • Keyway Size
    0.1250 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Chrome-Plated
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    8-32 x 1/2
  • Weight
    0.08 lb
  • UPC_NO
    662786038341
  • Screw Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text