Motion
8L012KP11
3/4" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19668283
MFR #8L012KP11
List Price$34.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19668283
MFR #8L012KP11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.20/each for your price

Overview

Mfr description
8L012KP11 3/4IN STEEL, CHROME-PLATED 2PC

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Material
    Steel
  • Keyway Size
    0.1875 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Chrome-Plated
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.15 lb
  • UPC_NO
    662786038365
  • Screw Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text