Motion
8L207KP11
2-7/16" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19668288
MFR #8L207KP11
Price$88.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/16" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19668288
MFR #8L207KP11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.26/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Keyway Size
    0.6250 in
  • Outside Diameter
    3.5000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.90 lb

Details

  • Finish
    Chrome-Plated
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786038457

Overview

Mfr description
8L207KP11 2-7/16IN STEEL, CHROME-PLATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought