Motion
2LM010P11
10mm Steel, Chrome-Plated Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668289
MFR #2LM010P11
List Price$28.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Steel, Chrome-Plated Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668289
MFR #2LM010P11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.34/each for your price

Overview

Mfr description
2LM010P11 10MM STEEL, CHROME-PLATED

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Chrome-Plated
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M3 x .5 x 10 mm
  • Weight
    0.06 lb
  • UPC_NO
    662786038518
  • Screw Length
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text