Motion
2LM035P11
35mm Steel, Chrome-Plated Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668296
MFR #2LM035P11
List Price$54.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Steel, Chrome-Plated Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668296
MFR #2LM035P11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.70/each for your price

Overview

Mfr description
2LM035P11 35MM STEEL, CHROME-PLATED

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Chrome-Plated
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.38 lb
  • UPC_NO
    662786038624
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text