Motion
2LM050P11
50mm Steel, Chrome-Plated Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #19668299
MFR #2LM050P11
Price$97.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Steel, Chrome-Plated Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #19668299
MFR #2LM050P11

Mfr description
2LM050P11 50MM STEEL, CHROME-PLATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.93 lb

Details

  • Finish
    Chrome-Plated
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786038655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)