1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
5EL008REMK
1/2" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #
19668314
MFR #
5EL008REMK
Price
$195.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
STAFFORD MFG CORP 5EL008REMK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
5EL008REMK
1/2" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #
19668314
MFR #
5EL008REMK
Mfr description
5EL008REMK 1/2IN ID MACHINABLE SHAFT END
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$195
.32
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.5000 in
Outside Diameter
1.2500 in
Shaft Length
1.2500 in
Weight
0.81 lb
Details
Country of Origin
USA
Material
Steel
Product Type
Speed Reducer Shafts
Series
Solution
UPC_NO
662786040801
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items