Motion
5EL102REMK
1-1/8" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668319
MFR #5EL102REMK
List Price$260.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668319
MFR #5EL102REMK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.69/each for your price

Overview

Mfr description
5EL102REMK 1-1/8IN ID MACHINABLE

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • UPC_NO
    662786040856
  • Weight
    3.96 lb
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    2.1250 in
  • Shaft Length
    2.3750 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text