Motion
5EL108REMK
1-1/2" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668321
MFR #5EL108REMK
List Price$283.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668321
MFR #5EL108REMK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.85/each for your price

Overview

Mfr description
5EL108REMK 1-1/2IN ID MACHINABLE

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • UPC_NO
    662786040887
  • Weight
    5.00 lb
  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Shaft Length
    2.3750 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought