Motion
5EL112REMK
1-3/4" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668322
MFR #5EL112REMK
List Price$414.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668322
MFR #5EL112REMK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.27/each for your price

Overview

Mfr description
5EL112REMK 1-3/4IN ID MACHINABLE

Specifications

  • Bore Diameter
    1.7500 in
  • Country of Origin
    USA
  • Bore Depth
    2.6250 in
  • Shaft Length
    3.0000 in
  • Material
    Steel
  • Screw Thread Size
    5/16-24 x 1
  • Screw Length
    1.0000 in
  • Series
    Solution
  • Weight
    6.61 lb
  • Finish
    Black Oxide
  • Length
    6.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Shaft Size
    3.0000 in
  • Style
    High Strength
  • UPC_NO
    662786040894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text