Motion
5EL010REM
5/8" Steel Machinable Shaft Adapter Max
MI ITEM #19668325
MFR #5EL010REM
List Price$154.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Machinable Shaft Adapter Max
MI ITEM #19668325
MFR #5EL010REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.17/each for your price

Overview

Mfr description
5EL010REM 5/8IN ID MACHINABLE SHAFT END

Specifications

  • Material
    Steel
  • Outside Diameter
    1.5000 in
  • Bore Diameter
    0.6250 in
  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Length
    3.2500 in
  • Series
    Solution
  • Shaft Length
    1.5000 in
  • Shaft Size
    1.5000 in
  • Style
    High Strength
  • UPC_NO
    662786040702
  • Weight
    1.39 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text