Motion
5EL104REM
1-1/4" Steel Machinable Shaft Adapter Max
MI ITEM #19668330
MFR #5EL104REM
List Price$250.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Steel Machinable Shaft Adapter Max
MI ITEM #19668330
MFR #5EL104REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.61/each for your price

Overview

Mfr description
5EL104REM 1-1/4IN ID MACHINABLE SHAFT

Specifications

  • Material
    Steel
  • Outside Diameter
    2.2500 in
  • Bore Diameter
    1.2500 in
  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Length
    5.0000 in
  • Series
    Solution
  • Shaft Length
    2.5000 in
  • Shaft Size
    2.2500 in
  • Style
    High Strength
  • UPC_NO
    662786040757
  • Weight
    4.67 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text